Wall Jack in White
Wall Jack in White
Package Quantity Info:
EA: 1 IP: 10 CA: 100 PT: 7670-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Thermoplastic midway size
- F' type connector
- Durable, smooth finish nylon material that matches other Leviton nylon wall plates for a consistent look throughout the home or business.
- Includes mounting hardware with color-matched wall plate screws.
- Available with one or two F-Connector Coupler(s).
- Mounts to single-gang backboxes or four-square boxes with appropriate user-provided reducer.
Documents
Specifications
- Application:
- Fire Retardant
- CSA Certified:
- CSA C22.2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 4-53/100 in
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Wall Jack
- UL Listed:
- Yes
- Width:
- 2-3/4 in