This product requires certification to purchase.

Wall Jack in White

LEVITON

Wall Jack in White

  • Fast #
  • Part #L80782W
  • Item #4625496
3.3 out of 5 Customer Rating
Brand image
LEVITON

Wall Jack in White

  • Fast #
  • Part #L80782W
  • Item #4625496
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

CSA Certified:
CSA C22.2
Color Finish Category:
Whites
Color Finish Name:
White
Height:
4-53/100 in
Material:
High Impact Plastic
UL Listed:
Yes
Width:
2-3/4 in