1/4 in Brass Full Port FPT x MPT Ball Valve
1/4 in Brass Full Port FPT x MPT Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dezincification-resistant brass alloy
- Gland follower and single O-ring stem design
- Blowout-proof stem
- 100% leak tested
- Wetted surfaces contain less than 0.25% lead content
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connections:
- FPT x MPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- UPC:
- 662527298287
- Valve Port Opening:
- Full Port
- Valve Size:
- 1/4 in