This product requires certification to purchase.

1 Ton R-32 9800 Btu/h Room Air Conditioner

You last purchased this on
 
LG

1 Ton R-32 9800 Btu/h Room Air Conditioner

  • Fast #
  • Part #LGLT1036CER
  • Item #7343744
  • Manufacturer Part #LT1036CER
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LG

1 Ton R-32 9800 Btu/h Room Air Conditioner

  • Fast #
  • Part #LGLT1036CER
  • Item #7343744
  • Manufacturer Part #LT1036CER
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification
  • Green


Specifications

A2L Compatible:
Yes
AMP:
4.2
Auto Switching Heat:
No
BTU Cooling Rating:
9800 Btu/h
CEC Compliant:
For Sale in CA
Color Finish Name:
White
Dehumidification:
2.9
Depth:
20-3/32 in
EER:
10.7
ETL Listed:
No
Energy Star Compliant:
Yes
Fan Speeds:
3
Hazardous Duty:
No
Height:
14-13/32 in
Installation Type:
Wall Mount
MBH:
9.8
Max CFM:
250 cfm
Plug Type:
6-15P
Product Type:
Through the Wall Air Conditioner
Refrigerant:
R-32
Sleeve Type:
Wall
Tonnage:
1 Ton
UL Listed:
No
Volts:
208/230V
Watts:
920 W
Weight:
70 lb
Width:
24 in