1.7 cu. ft. 1000 W Over-the-Range Microwave in Stainless Steel
This product has been replaced by
Manufacturer Part #LMV1764ST
1.7 cu. ft. 1000 W Over-the-Range Microwave in Stainless Steel
Product Details
Product Details
- WideView? Traditional
- Auto / Time / Rapid Defrost
Specifications
- ADA Compliant:
- No
- AMP:
- 14
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Capacity:
- 1.7 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 15-1/8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Charcoal
- Height:
- 16-7/16 in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 29-7/8 in