This product requires certification to purchase.

1.7 cu. ft.Over-the-Range Microwave with EasyClean in Stainless Steel

You last purchased this on
 
LG

1.7 cu. ft.Over-the-Range Microwave with EasyClean in Stainless Steel

  • Fast #
  • Part #LGMVEM1721F
  • Item #10396314
  • Manufacturer Part #MVEM1721F
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
LG

1.7 cu. ft.Over-the-Range Microwave with EasyClean in Stainless Steel

  • Fast #
  • Part #LGMVEM1721F
  • Item #10396314
  • Manufacturer Part #MVEM1721F
3.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Elevate your kitchen with this sleek over-the-range microwave that delivers on style and practicality. The classic handlebar design offers easy access, while the Wide View™ window delivers a modern point of view.
  • Make it tasty and eliminate the guesswork with the convenience of preset cooking programs. Automatically cook your favorite foods to perfection-with no need to manually adjust the cook time or power leve
  • Now you can have all of the things you love about stainless, without the need for special cleaners or constant attention. LG’s Print Proof® fingerprint and smudge-resistant finish easily wipes clean with a soft, dry cloth for a distinctive kitchen that handles real-life in style.
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Capacity:
1.7 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Energy Star Compliant:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled:
No
Vent Ducted or Ductless:
Ducted
Watts:
1000 W