12200 Btu/h Room Air Conditioner
12200 Btu/h Room Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Stay cool or warm as needed with this 12200 Btu cooling/11200 Btu heating air conditioner
- Stay comfortable with this LG air conditioner that cools up to 570 sq-ft
- Choose between high and low speeds for cooling, heating and fan mode
- Make temperature adjustments and fan speed selection on the easy-to-use control panel or remote
- Our simple and convenient installation kit is included so you can set-up with ease
- The clean filter alert lets you know when it's time to clean, simply remove the filter to wash
- Reduce power consumption with the energy saver function
- 208/230V voltage allows for efficient cooling
Specifications
- AMP:
- 15.3
- BTU Cooling Rating:
- 12200 Btu/h
- BTU Heat Rating:
- 11200 Btu/h
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- White
- Depth:
- 22 in
- Fan Speeds:
- Multi
- Heating Watts:
- 3500
- Height:
- 15 in
- Installation Type:
- Window Mount
- Plug Type:
- 6-15P
- Product Type:
- Air Conditioner
- Refrigerant:
- R-32
- Volts:
- 208/230V
- Watts:
- 1060 W
- Weight:
- 86 lb
- Width:
- 23-5/8 in