25.5 cu. ft. Counter Depth Refrigerator in Stainless Steel
25.5 cu. ft. Counter Depth Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Counter-depth max (26 cu.ft.)
- Dual ice maker
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 31-5/8 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 8.6 cu ft
- Height:
- 70-1/4 in
- Installation Type:
- Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Refrigerator Capacity (Cu Ft):
- 16.9 cu ft
- Refrigerator Type:
- Counter Depth
- Volts:
- 115V
- Weight:
- 291 lb
- Width:
- 35-3/4 in