27 in. 240V 7.4 cu. ft. Electric Combination Washer & Dryers in White
27 in. 240V 7.4 cu. ft. Electric Combination Washer & Dryers in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ultra large capacity 4.5 cu. ft. washer and 7.4 cu. ft. dryer
- Single Unit WashTower™ design
- Full Touch Electronic Center Control™ panel with LED display
- Smart pairing
- Advanced drying - AI Sensor Dry™ and TurboSteam™
- Advanced AI DD™ washing - TurboWash® 360 and steam technology
- AAFA certified washer with Allergiene™ cycle
- Tempered glass door
- Energy Star® certified
- ThinQ® technology with ThinQ® care
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Depth:
- 30-3/8 in
- Energy Star Compliant:
- Yes
- Height:
- 74-3/8 in
- Number of Cycles:
- 6 Wash Cycles/6 Dry Cycles
- Number of Settings:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- RPM:
- 1300
- Smart Home Compatibility:
- Amazon Alexa, Google Home, ThinQ
- Smart Home Enabled:
- Yes
- Volts:
- 240V
- Weight:
- 311 lb
- Width:
- 27 in
- Wireless Communication:
- Wi-Fi