This product requires certification to purchase.
27 in. 4.3 cu. ft. Top Load Washer in White
You last purchased this on
LG
27 in. 4.3 cu. ft. Top Load Washer in White
slide 1
slide 1
You last purchased this on
LG
27 in. 4.3 cu. ft. Top Load Washer in White
- Fast #
- Part #LGWT7005CW
- Item #9403008
- Manufacturer Part #WT7005CW
3.1 out of 5 Customer Rating
27 in. 4.3 cu. ft. Top Load Washer
X
Points
$699.00
Call for Pricing
Color Finish Name:
White
Select Color Finish Name
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Purchase history
LG
27 in. 4.3 cu. ft. Top Load Washer in White
WT7005CW
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- 4.3 cu. ft. mega capacity
- 4-Way™ agitator
- TurboDrum™ technology
- 6Motion™ technology
- SmartDiagnosis™
- Deep fill option
- ColdWash™ technology
- NeveRust™ stainless steel tub
- Direct drive motor 10-year limited warranty
-
Requires Certification
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital Touch/Knobs
- Depth:
- 28-3/8 in
- Energy Star Compliant:
- No
- Height:
- 44-1/2 in
- Interior Light:
- No
- Material:
- Stainless Steel
- Number of Cycles:
- 8
- Power Source:
- Electric
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
- RPM:
- 800
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 127.9 lb
- Width:
- 27 in
Customers Also Bought
1–6 of 18 items
Part #LGDLE7000W
Item #9403041
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLE6100W
Item #10099823
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGLMV1764ST
Item #8879858
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PFWMH6PR
Item #3994911
3.3 out of 5 Customer Rating
Requires Certification
Points
$31.85
EACH
Part #LGLREL6321S
Item #8329189
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGLDFC2423V
Item #10099833
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PRD100404L
Item #7048328
5 out of 5 Customer Rating
Requires Certification
Points
$19.45
EACH
Part #PRD628106L
Item #3441346
4.2 out of 5 Customer Rating
Requires Certification
Points
$29.42
EACH
Part #GGTW220ACWWW
Item #10365201
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGWM5500HWA
Item #10094687
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ANTW4516FW
Item #7169216
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWTW4850HW
Item #7503689
5 out of 5 Customer Rating
Requires Certification
Points
$764.00
EACH
Part #WWTW4855HW
Item #7503604
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGWM3470CW
Item #10099851
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MWXD160
Item #9411867
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGFW510SCVWW
Item #10159847
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGNW128SSMWW
Item #7387366
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGFW550SSNWW
Item #8026821
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #LGWM5500HWA
Item #10094687
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGWM3400CW
Item #8329191
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGWM3470CW
Item #10099851
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLHC1455W
Item #8879838
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLE7000W
Item #9403041
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGWKG101HWA
Item #9403013
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGWKE100HWA
Item #9403043
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLG3401W
Item #8329176
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGLDFC2423V
Item #10099833
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGWKEX200HBA
Item #9049258
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGLRFXC2606S
Item #10111679
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLGX4001W
Item #8940030
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGLFDS22520S
Item #7545066
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGLMV1764ST
Item #8879858
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLE3400W
Item #8329186
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGLREL6321S
Item #8329189
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLE3470W
Item #10099822
4.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGLDFN3432T
Item #9403032
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing