27 in. 4.5 cu. ft. Electric Front Load Washer in White
27 in. 4.5 cu. ft. Electric Front Load Washer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 4.5 cu. ft. ultra large capacity
- Digital dial control with LCD display & touch button control panel
- TurboWash® 360° technology
- AI DD®: AI fabric and weight sensors with mart airing
- LG ThinQ® Technology with ThinQ Care
- Allergiene® cycle
- Cold wash technology
- NeveRust® stainless steel drum
- Energy Star® certified & Energy Star most efficient
- Direct drive motor 10-year limited warranty
-
Green
Specifications
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Depth:
- 30-1/4 in
- Energy Star Compliant:
- Yes
- Height:
- 39 in
- Number of Cycles:
- 25
- Number of Settings:
- 5
- Power Source:
- Electric
- RPM:
- 1300
- Smart Home Compatibility:
- ThinQ
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 200.8 lb
- Width:
- 27 in