27 in. 5.0 cu. ft. Electric Front Load Washer in Black
27 in. 5.0 cu. ft. Electric Front Load Washer in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 5.0 cu. ft. mega capacity
- Digital dial control with LCD display & touch button control panel
- TurboWash® 360° technology
- AI DD®: AI fabric and weight sensors with mart airing
- LG ThinQ® Technology with ThinQ Care
- Allergiene® Cycle
- Cold wash technology
- NeveRust® stainless steel drum
- Energy Star® certified & Energy Star most efficient
- Direct drive motor 10-year limited warranty
-
Lead Law Compliant, Not Certified
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.0 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital
- Depth:
- 33-1/8 in
- Energy Star Compliant:
- Yes
- Height:
- 39 in
- Number of Cycles:
- 25
- Number of Settings:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- RPM:
- 1300
- Smart Home Compatibility:
- ThinQ
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 202.6 lb
- Width:
- 27 in