27 in. 7.3 cu. ft. Electric Dryer in Black Steel
27 in. 7.3 cu. ft. Electric Dryer in Black Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.3 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Steel
- Control Type:
- Digital
- Depth:
- 29-1/2 in
- Energy Star Compliant:
- Yes
- Height:
- 44-1/4 in
- Number of Cycles:
- 14
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- Yes
- Vent Type:
- 4-Way Vent
- Volts:
- 120/240V
- Weight:
- 124.8 lb
- Width:
- 27 in