This product requires certification to purchase.

27 in. Front Load Washer with Electric Dryer in Graphite Steel

You last purchased this on
 
LG

27 in. Front Load Washer with Electric Dryer in Graphite Steel

  • Fast #
  • Part #LGWM4270HVA
  • Item #5111772
  • Manufacturer Part #WM4270HVA
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
LG

27 in. Front Load Washer with Electric Dryer in Graphite Steel

  • Fast #
  • Part #LGWM4270HVA
  • Item #5111772
  • Manufacturer Part #WM4270HVA
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Graphite Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
10
CEC Compliant:
For Sale in CA
Capacity:
4.5 cu ft
Color Finish Category:
Greys
Color Finish Name:
Graphite Steel
Depth:
29-3/4 in
Energy Star Compliant:
Yes
Height:
38-11/16 in
Interior Light:
No
UL Listed:
No
Volts:
120V
Width:
27 in