This product requires certification to purchase.

27 in. Pedestal with Drawer in Wild Cherry Red

You last purchased this on
 
LG

27 in. Pedestal with Drawer in Wild Cherry Red

  • Fast #
  • Part #LGWDP4R
  • Item #5077297
  • Manufacturer Part #WDP4R
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
LG

27 in. Pedestal with Drawer in Wild Cherry Red

  • Fast #
  • Part #LGWDP4R
  • Item #5077297
  • Manufacturer Part #WDP4R
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Wild Cherry Red Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Reds
Color Finish Name:
Wild Cherry Red
Depth:
28-2/5 in
Height:
13-3/5 in
Product Type:
Pedestal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Width:
27 in