27 x 13-5/8 x 28 in. Electric Front Load Washer in Black Steel
27 x 13-5/8 x 28 in. Electric Front Load Washer in Black Steel
Package Quantity Info:
EA: 1 IP: 1 PT: 3-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Extra storage space with basket for organization
- Elevates appliance for comfortable loading and unloading
- Internal divider and basket for organization
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Steel
- Depth:
- 28 in
- Energy Star Compliant:
- No
- Height:
- 13-5/8 in
- Power Source:
- Electric
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV.
- Weight:
- 63 lb
- Width:
- 27 in