27 x 29-1/2 in. 120/240V 7.3 cu. ft. Electric Top Load Dryer in Graphite Steel
This product has been replaced by
Manufacturer Part #DLE8400BE
27 x 29-1/2 in. 120/240V 7.3 cu. ft. Electric Top Load Dryer in Graphite Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- 7.3 cu. ft. ultra large capacity
- Easy Load™ door
- ThinQ® technology with proactive customer care
- Sensor dry
- Flow Sense™ duct clogging & lint filter indicators
- Aluminized alloy steel drum
- LoDecibel™ quiet operation
- Smart Diagnosis™
- Reversible door
- Wrinkle care option
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Graphite Steel
- Control Type:
- Touchpad/Knob
- Depth:
- 29-1/2 in
- Door Style:
- Hamper
- Energy Star Compliant:
- Yes
- Height:
- 44-1/2 in
- Interior Light:
- Yes
- Number of Cycles:
- 8
- Number of Settings:
- 5
- Power Source:
- Electric
- Product Type:
- Top Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- Vent Type:
- 4-Way Vent
- Volts:
- 120/240V
- Weight:
- 122.4 lb
- Width:
- 27 in
- Wireless Communication - FEI:
- Wi-Fi