27 x 29-1/2 in. 240V 7.3 cu. ft. Electric Dryer in White
27 x 29-1/2 in. 240V 7.3 cu. ft. Electric Dryer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 7.3 cu. ft. ultra large capacity
- Sensor dry
- Intelligent electronic controls with LED display
- Dial-A Cycle® control knob
- Reversible door
- Flow Sense® duct clogging indicator
- Aluminized alloy steel drum
- LoDecibel® quiet operation
- Smart diagnosis
- Energy Star® certified
-
Lead Law Compliant, Not Certified
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Depth:
- 29-1/2 in
- Energy Star Compliant:
- Yes
- Height:
- 44-1/2 in
- Interior Light:
- No
- Number of Cycles:
- 5
- Number of Settings:
- 3
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- Volts:
- 240V
- Weight:
- 111.3 lb
- Width:
- 27 in