27 x 29-1/2 in. 240V 7.3 cu. ft. Electric Front Load Dryer in White
27 x 29-1/2 in. 240V 7.3 cu. ft. Electric Front Load Dryer in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 7.3 cu. ft. ultra large capacity
- Turbos team™ technology
- Easy Load™ door
- ThinQ® technology with proactive customer care
- Sensor dry
- Flow Sense™ duct clogging & lint filter indicators
- Energy Star® certified
- NeveRust™ stainless steel drum
- LoDecibel™ quiet operation
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad/Knob
- Depth:
- 29-1/2 in
- Energy Star Compliant:
- Yes
- Height:
- 44-1/4 in
- Interior Light:
- Yes
- Number of Cycles:
- 14
- Number of Settings:
- 5
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- Vent Type:
- 4-Way Vent
- Volts:
- 240V
- Weight:
- 124.8 lb
- Width:
- 27 in
- Wireless Communication - FEI:
- Wi-Fi