27 x 29-3/4 in. 240V 7.4 cu. ft. Electric Dryer in Black Steel
27 x 29-3/4 in. 240V 7.4 cu. ft. Electric Dryer in Black Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 5.0 cu. ft. mega capacity
- Digital dial control with LCD display & touch button control panel
- EzDispense® automatic detergent & fabric softener dispenser
- TurboWash® 360° technology
- AI DD® 2.0: AI fabric, weight & soil level sensors with smart pairing
- LG ThinQ® technology with ThinQ care
- AAFA certified with Allergiene® cycle
- NeveRust® stainless steel drum
- Energy Star® certified & Energy Star most efficient
- Direct drive motor 10-year limited warranty
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- BTU:
- 20000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Steel
- Control Type:
- Knob
- Depth:
- 29-3/4 in
- Energy Star Compliant:
- Yes
- Height:
- 39 in
- Interior Light:
- Yes
- Number of Cycles:
- 23
- Number of Settings:
- 5
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV.
- Smart Home Enabled:
- Yes
- Volts:
- 240V
- Weight:
- 123.7 lb
- Width:
- 27 in
- Wireless Communication - FEI:
- Wi-Fi