27 x 44-1/2 x 28-3/8 in. 15A 5.3 cu. ft. Top Load Washer in Graphite Steel
27 x 44-1/2 x 28-3/8 in. 15A 5.3 cu. ft. Top Load Washer in Graphite Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 5.3 cu.ft. mega capacity
- 4-Way™ Agitator
- TurboWash3D™ technology
- 6Motion™ technology
- Smart Pairing™ / ThinQ® technology / proactive customer care
- Deep fill option
- Cold Wash™ technology
- NeveRust™ stainless steel tub
- Direct drive motor 10-year limited warranty
- Energy Star® certified
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite Steel
- Control Type:
- Digital Touch/Knobs
- Depth:
- 28-3/8 in
- Energy Star Compliant:
- Yes
- Height:
- 44-1/2 in
- Interior Light:
- No
- Material:
- Stainless Steel
- Number of Cycles:
- 8
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- RPM:
- 950
- Smart Home Compatibility:
- SmartThinQ
- Smart Home Enabled:
- Yes
- Volts:
- 120V
- Weight:
- 132.3 lb
- Width:
- 27 in
- Wireless Communication - FEI:
- Wi-Fi