27 x 44-1/2 x 28-3/8 in. 4.8 cu. ft. Top Load Washer in White
27 x 44-1/2 x 28-3/8 in. 4.8 cu. ft. Top Load Washer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 4.8 cu. ft. mega capacity
- 4-Way™ Agitator
- TurboDrum™ technology
- 6Motion™ technology
- Smart Diagnosis™
- Deep fill option
- Cold Wash™ technology
- NeveRust™ stainless steel tub
- Direct drive motor 10-year limited warranty
- Energy Star® certified
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.8 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- LED Electronic Touch
- Depth:
- 28-3/8 in
- Energy Star Compliant:
- Yes
- Height:
- 44-1/2 in
- Interior Light:
- No
- Number of Cycles:
- 8
- Number of Settings:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- RPM:
- 800
- Volts:
- 120V
- Weight:
- 127.9 lb
- Width:
- 27 in