This product requires certification to purchase.

28-3/8 in. 5.2 cu. ft. Electric Top Load Washer in White

This product has been replaced by

LG Electronics White 28-3/8 in. 5.5 cu. ft. Electric Top Load Washer
LG 28-3/8 in. 5.5 cu. ft. Electric Top Load Washer in White
Manufacturer Part #WT7800CW
You last purchased this on
 
LG

28-3/8 in. 5.2 cu. ft. Electric Top Load Washer in White

  • Fast #
  • Part #LGWT7600HWA
  • Item #7163387
  • Manufacturer Part #WT7600HWA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

LG Electronics White 28-3/8 in. 5.5 cu. ft. Electric Top Load Washer
LG 28-3/8 in. 5.5 cu. ft. Electric Top Load Washer in White
Manufacturer Part #WT7800CW
LG

28-3/8 in. 5.2 cu. ft. Electric Top Load Washer in White

  • Fast #
  • Part #LGWT7600HWA
  • Item #7163387
  • Manufacturer Part #WT7600HWA
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Water level automatically adjusts to size of load
  • SmartRinse™ Jet Spray System
  • SenseClean™ System
  • ColdWash™ Option
  • LoDecibel™ Quiet Operation
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
10
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
5.2 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
28-3/8 in
Energy Star Compliant:
Yes
Height:
44-1/2 in
Number of Settings:
14
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
RPM:
950
Smart Home Enabled:
Yes
UL Listed:
No
Volts:
120V
Weight:
146.9 lb
Width:
27 in