28 in. Front Control Dishwasher with LoDecibel Operation and Dynamic Dry in Stainless Look
28 in. Front Control Dishwasher with LoDecibel Operation and Dynamic Dry in Stainless Look
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Front control dishwasher with SenseClean™
- NeveRust™ stainless steel tub
- Dynamic dry
- Auto leak protection
- Direct drive motor with 10-year limited warranty
- ENERGY STAR® most efficient 2023
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 15 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Decibel Rating (dB):
- 52 dB
- Depth:
- 24-5/8 in
- Energy Star Compliant:
- Yes
- Handle Type:
- Height:
- 36 in
- Installation Type:
- Built-in
- Number of Cycles:
- 5
- Number of Settings:
- 15
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Compatibility:
- SmartThinQ
- Smart Home Enabled:
- No
- Volts:
- 120V
- Width:
- 23-3/4 in