29-3/4 x 23-3/8 in. 50A 9.4 cu. ft. Drop Down Wall Mount Double Oven in PrintProof™ Stainless Steel
29-3/4 x 23-3/8 in. 50A 9.4 cu. ft. Drop Down Wall Mount Double Oven in PrintProof™ Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 9.4 cu. ft. large capacity
- ThinQ® technology with ThinQ care
- True convection technology with air fry
- Steam sous vide and steam cooking (upper oven)
- EasyClean® and self clean
- Backlit smooth Touch® glass controls
- InstaView® and WideView™ window
- Get professional results with true convection
- Air fry crispy favorites to feed a crowd
- Steam sous vide perfectly cooked, restaurant-quality meals
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- Capacity:
- 9.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- PrintProof™ Stainless Steel
- Control Type:
- SmoothTouch
- Depth:
- 23-3/8 in
- Door Style:
- Drop Down
- Energy Star Compliant:
- No
- Handle Material:
- Stainless Steel
- Height:
- 52-1/16 in
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Number of Lights:
- 22
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, SmartThinQ
- Smart Home Enabled:
- Yes
- Volts:
- 120/240V
- Watts:
- 10.2 kW
- Width:
- 29-3/4 in
- Wireless Communication - FEI:
- Wi-Fi