29-3/4 x 23-3/8 in. 6.4 cu. ft. 40A Drop Down Combo Oven in Stainless Steel
29-3/4 x 23-3/8 in. 6.4 cu. ft. 40A Drop Down Combo Oven in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 6.4 cu. ft. large capacity
- ThinQ® technology with thinQ care
- True convection technology with air fry
- Turbocook™ speed oven (Upper)
- Steam sous vide and steam cooking (lower)
- Easy Clean® and self clean
- Backlit smooth Touch® glass controls
- InstaView® and Wide View™ window
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Capacity:
- 6.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 23-3/8 in
- Door Style:
- Drop Down
- Energy Star Compliant:
- No
- Height:
- 43-13/16 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Elements:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Self Clean:
- Yes
- Smart Home Compatibility:
- Google Home
- Smart Home Enabled:
- Yes
- Volts:
- 208/240V
- Watts:
- 2500 W
- Width:
- 29-3/4 in
- Wireless Communication:
- Wi-Fi