29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range
29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 6.3 cu ft Large Capacity
- EasyClean®
- ThinQ® Technology with Proactive Customer Care
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Burner Type:
- Smoothtop
- Capacity:
- 6.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 28-7/8 in
- Height:
- 46-1/2 in
- Installation Type:
- Freestanding
- Number of Burners:
- 5
- Number of Elements:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Self Clean:
- No
- Smart Home Compatibility:
- Google Assistant
- Smart Home Enabled:
- Yes
- Volts:
- 240V
- Watts:
- 3200 W
- Weight:
- 157 lb
- Width:
- 29-7/8 in
- Wireless Communication:
- Wi-Fi