This product requires certification to purchase.

29 in. Stack Kit in Chrome

You last purchased this on
 
LG

29 in. Stack Kit in Chrome

  • Fast #
  • Part #LGKSTK2
  • Item #4888191
  • Manufacturer Part #KSTK2
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
LG

29 in. Stack Kit in Chrome

  • Fast #
  • Part #LGKSTK2
  • Item #4888191
  • Manufacturer Part #KSTK2
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Product Type:
Stack Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Width:
29 in