This product requires certification to purchase.

30 in. 5 Burner Gas Easy Clean Cooktop in Stainless Steel

You last purchased this on
 
LG

30 in. 5 Burner Gas Easy Clean Cooktop in Stainless Steel

  • Fast #
  • Part #LGCBGJ3023S
  • Item #10099816
  • Manufacturer Part #CBGJ3023S
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
LG

30 in. 5 Burner Gas Easy Clean Cooktop in Stainless Steel

  • Fast #
  • Part #LGCBGJ3023S
  • Item #10099816
  • Manufacturer Part #CBGJ3023S
4.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 5 cooktop burners
  • 20K Ultra Heat™ BTU burner
  • Heavy duty cast iron grates
  • Easy clean® cooktop (stainless only)
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents


Specifications

ADA Compliant:
No
BTU:
20000
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
21 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
3-3/4 in
Ignition System:
Automatic
MBH:
20
Number of Burners:
5
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled:
No
Volts:
120V
Width:
30 in