This product requires certification to purchase.

32-3/4 in. 16.4 cu. ft. French Door Refrigerator in Stainless Steel

You last purchased this on
 
LG

32-3/4 in. 16.4 cu. ft. French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #LGLFXS24663S
  • Item #5111826
  • Manufacturer Part #LFXS24663S
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
LG

32-3/4 in. 16.4 cu. ft. French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #LGLFXS24663S
  • Item #5111826
  • Manufacturer Part #LFXS24663S
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Spill Protector? Tempered Glass
  • 2 Humidity Crispers
  • Slim SpacePlus®
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
24.4 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
SmoothTouch
Depth:
35-3/8 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
8 cu ft cu ft
Height:
69-7/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Refrigerator Capacity (Cu Ft):
16.4 cu ft
Refrigerator Type:
French Door
UL Listed:
No
Volts:
120V
Weight:
343 lb
Width:
32-3/4 in