This product requires certification to purchase.

33-1/2 in. 4.2 cf Electric Front Load Dryer in White

You last purchased this on
 
LG

33-1/2 in. 4.2 cf Electric Front Load Dryer in White

  • Fast #
  • Part #LGDLEC855W
  • Item #4811735
  • Manufacturer Part #DLEC855W
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LG

33-1/2 in. 4.2 cf Electric Front Load Dryer in White

  • Fast #
  • Part #LGDLEC855W
  • Item #4811735
  • Manufacturer Part #DLEC855W
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
30
CEC Compliant:
For Sale in CA
Capacity:
4.2 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
25-1/4 in
Energy Star Compliant:
No
Height:
33-1/2 in
Interior Light:
No
Number of Settings:
9
Power Source:
Electric
Product Type:
Front Load Dryer
UL Listed:
Yes
Width:
24 in