This product requires certification to purchase.

35-3/4 in. 17.3 cu. ft. French Door Refrigerator in Stainless Steel

You last purchased this on
 
LG

35-3/4 in. 17.3 cu. ft. French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #LGLMXS30786S
  • Item #5111831
  • Manufacturer Part #LMXS30786S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LG

35-3/4 in. 17.3 cu. ft. French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #LGLMXS30786S
  • Item #5111831
  • Manufacturer Part #LMXS30786S
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • Green

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
29.9 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
8.8 cu ft
Height:
70-1/4 in
Installation Type:
Freestanding
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Refrigerator Capacity (Cu Ft):
17.3 cu ft
Refrigerator Type:
French Door
Volts:
120V
Width:
35-3/4 in