This product requires certification to purchase.
7.4 cu. ft. 120/240V Electric Dryer in White
- Home /
- All Products /
- Appliances /
- Dryers
You last purchased this on
LG
7.4 cu. ft. 120/240V Electric Dryer in White
slide 1
slide 1
You last purchased this on
LG
7.4 cu. ft. 120/240V Electric Dryer in White
- Fast #
- Part #LGDLEX4000W
- Item #8940031
- Manufacturer Part #DLEX4000W
4.2 out of 5 Customer Rating
27 x 30-1/8 in. 7.4 cu. ft. 120/240V Electric Dryer
X
Points
$869.98
Call for Pricing
Color Finish Name:
White
Select Color Finish Name
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Purchase history
LG
7.4 cu. ft. 120/240V Electric Dryer in White
DLEX4000W
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- 7.4 cu. ft. ultra large capacity
- TurboSteam™ technology
- AI fabric sensor/smart Pairing™
- LG ThinQ® technology/proactive customer care
- Tempered glass door
- FlowSense™ duct clogging and lint filter indicators
- ENERGY STAR® certified
- Closet depth
- LoDecibel™ quiet operation
- Reversible door
-
Requires Certification
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 30
- BTU:
- 20000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad/Knob
- Depth:
- 30-1/8 in
- Energy Star Compliant:
- Yes
- Height:
- 39 in
- Interior Light:
- Yes
- Number of Cycles:
- 12
- Number of Doors:
- 1
- Number of Settings:
- 12
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Compatibility:
- SmartThinQ
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Vent Type:
- 4-Way Vent
- Volts:
- 120/240V
- Weight:
- 125.3 lb
- Width:
- 27 in
- Wireless Communication:
- Wi-Fi
Customers Also Bought
1–6 of 18 items
Part #PRD100404L
Item #7048328
5 out of 5 Customer Rating
Requires Certification
Points
$17.92
EACH
Part #PF146815
Item #2405283
3.1 out of 5 Customer Rating
Requires Certification
Points
$19.55
EACH
Part #LGWM3400CW
Item #8329191
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLHC1455W
Item #8879838
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLE3400W
Item #8329186
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGWKE100HWA
Item #9403043
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWED8127LC
Item #10130795
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LIN119870
Item #7272922
4.8 out of 5 Customer Rating
Requires Certification
Points
$38.03
EACH
Part #LGDLGX4001W
Item #8940030
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLG3401W
Item #8329176
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGWM3470CW
Item #10099851
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLG7151W
Item #9548784
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #EBBR901BL
Item #7690885
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGWM5500HWA
Item #10094687
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLE7000W
Item #9403041
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLE6100W
Item #10099823
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLE3470W
Item #10099822
4.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PRD100306L
Item #7048331
5 out of 5 Customer Rating
Requires Certification
Points
$17.52
EACH
slide 1
You May Also Like
1–6 of 18 items
Part #LGDLG7151W
Item #9548784
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLE6100W
Item #10099823
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLE3470W
Item #10099822
4.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLEX5500W
Item #10099825
4.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLGX4001W
Item #8940030
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLE7000W
Item #9403041
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLG3401W
Item #8329176
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLHC1455W
Item #8879838
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGDLE3400W
Item #8329186
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGWKG101HWA
Item #9403013
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGWM5500HWA
Item #10094687
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGWKEX200HBA
Item #9049258
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGLRFXC2606S
Item #10111679
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGWKE100HWA
Item #9403043
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGWM3400CW
Item #8329191
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGLFDS22520S
Item #7545066
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGLDFC2423V
Item #10099833
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGLREL6321S
Item #8329189
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing