7.4 cu. ft. 240V Electric Front Load Dryer in Black Steel
7.4 cu. ft. 240V Electric Front Load Dryer in Black Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 7.4 cu. ft. ultra large capacity
- Turbos team™ technology
- AI fabric sensor & Smart Pairing™
- LG ThinQ® technology / proactive customer care
- Tempered glass door
- Flow Sense™ duct clogging & lint filter indicators
- Energy Star® certified
- Closet depth
- LoDecibel™ quiet operation
- Reversible door
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Steel
- Control Type:
- Touchpad/Knob
- Depth:
- 30-1/8 in
- Energy Star Compliant:
- Yes
- Height:
- 39 in
- Interior Light:
- Yes
- Number of Cycles:
- 14
- Number of Settings:
- 5
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- Volts:
- 240V
- Weight:
- 125.3 lb
- Width:
- 27 in
- Wireless Communication - FEI:
- Wi-Fi