7.4 cu. ft. 27 x 30-1/8 in. 120/208/240V Electric Front Load Dryer in White
7.4 cu. ft. 27 x 30-1/8 in. 120/208/240V Electric Front Load Dryer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 7.4 cu ft ultra large capacity
- Sensor dry
- Flow Sense® duct clogging & lint filter indicators
- ENERGY STAR® certified
- Closet depth
- Aluminized alloy steel drum
- LoDecibel® quiet operation
- Smart diagnosis
- Wrinkle care option
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 23, 26
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30-1/8 in
- Energy Star Compliant:
- Yes
- Height:
- 39 in
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- Yes
- Volts:
- 120/208/240V
- Weight:
- 117.3 lb
- Width:
- 27 in