This product requires certification to purchase.

72-3/4 in. Garment Steamer

You last purchased this on
 
LG

72-3/4 in. Garment Steamer

  • Fast #
  • Part #LGS3WFBN
  • Item #7805444
  • Manufacturer Part #S3WFBN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LG

72-3/4 in. Garment Steamer

  • Fast #
  • Part #LGS3WFBN
  • Item #7805444
  • Manufacturer Part #S3WFBN
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
72-13/16 in
Length:
23 in
Material:
Plastic
Product Type:
Garment Steamer
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Width:
17-1/2 in