9 cu. ft. 29 x 32-1/8 in. 120V Gas Front Load Dryer in Black Steel
9 cu. ft. 29 x 32-1/8 in. 120V Gas Front Load Dryer in Black Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 9.0 cu ft mega capacity
- Turbos team™ technology
- Built-in intelligence (AI fabric sensor / smart pairing™)
- ThinQ® technology with proactive customer care
- Flow Sense® duct clogging & lint filter indicators
- NeveRust™ stainless steel drum
- LoDecibel® quiet operation
- Reversible door
- Wrinkle care option
-
Green
Specifications
- AMP:
- 15
- BTU:
- 20000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 9 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Steel
- Depth:
- 32-1/8 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 40-3/4 in
- Power Source:
- Gas
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- Yes
- Volts:
- 120V
- Weight:
- 161 lb
- Width:
- 29 in
- Wireless Communication - FEI:
- Wi-Fi