12 MBH Single-Zone Wall Mount Outdoor 1 Ton Mini-Split Air Conditioner
Art Cool™ 12 MBH Single-Zone Wall Mount Outdoor 1 Ton Mini-Split Air Conditioner
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Inverter variable speed compressor
- R-410A refrigerant
- Has sufficient refrigerant for 25' lineset
- Gold Fin™ anti-corrosion coating on coil
- World class sound level
- Brushless digitally controlled (BLDC) fan motor
- Easy removable front panel for servicing
-
Green
Specifications
- AMP:
- 8.64
- Auto Switching Heat:
- No
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 13600 Btu/h
- CFM:
- 512 ft3/min
- Collection:
- Art Cool™
- Decibel Rating (dB):
- 51 dB
- Depth:
- 12-5/8 in
- EER:
- 14.1
- Energy Star Compliant:
- Yes
- Height:
- 25-13/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max CFM:
- 512 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 26
- Suction Line (OD):
- 3/8 in
- Volts:
- 208/230V
- Weight:
- 95 lb
- Width:
- 34-1/4 in
- Zones:
- 1