9 MBH Wall Mount Indoor 0.75 Ton Mini-Split Single-Zone
This product has been replaced by
Manufacturer Part #LAN090HSV5
Art Cool™ 9 MBH Wall Mount Indoor 0.75 Ton Mini-Split Single-Zone
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- AMP:
- 0.2, 10, 15, 8.7
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 10800 Btu/h
- Collection:
- Art Cool™
- Decibel Rating (dB):
- 38 dB
- Depth:
- 8-1/16 in
- EER:
- 13.29
- Energy Star Compliant:
- Yes
- HSPF:
- 10.8
- Height:
- 11-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max CFM:
- 423 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 21.5
- Suction Line (OD):
- 3/8 in
- Volts:
- 208/230V
- Watts:
- 0.7 kW
- Width:
- 34-13/16 in
- Zones:
- 1