Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
-
Green
Specifications
- A2L Compatible:
- Yes
- AMP:
- 5
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 11800 Btu/h
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- White
- Dehumidification:
- 3.9
- Depth:
- 20-3/32 in
- EER:
- 10.6
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Hazardous Duty:
- No
- Height:
- 14-13/32 in
- MBH:
- 11.8
- Max CFM:
- 265 cfm
- Refrigerant:
- R-32
- Sleeve Type:
- Wall
- Tonnage:
- 1 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 1110 W
- Weight:
- 82 lb
- Width:
- 24 in