This product requires certification to purchase.

122F Programmable Thermostat

LG

MultiSite™ 122F Programmable Thermostat

  • Fast #
  • Part #LGPREMTBVC1
  • Item #7541584
  • Manufacturer Part #PREMTBVC1
4.1 out of 5 Customer Rating
Brand image
LG

MultiSite™ 122F Programmable Thermostat

  • Fast #
  • Part #LGPREMTBVC1
  • Item #7541584
  • Manufacturer Part #PREMTBVC1
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Customizable color digital touch screen interface with Multilanguage support
  • Role based configuration (password protected)
  • 7 day scheduling with mode
  • Error code display during unit or system malfunction
  • Requires Certification

Specifications

Application:
Residential
Auto Switching Heat:
Yes
Collection:
MultiSite™
Depth:
1-3/50 in
Energy Star Compliant:
No
Height:
4-18/25 in
Power Source:
Electric
Smart Home Enabled:
No
Temperature Range:
32 to 122 Deg F
Touch Screen:
Yes
UPC:
048231382458
Width:
3-39/100 in
Zones:
1