0.9 cu. ft. 1040 W Countertop Microwave in Stainless Steel
This product has been replaced by
Manufacturer Part #MSER0990S
NeoChef™ 0.9 cu. ft. 1040 W Countertop Microwave in Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Child Lock
- Auto Rapid Defrost
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 14
- CEC Compliant:
- For Sale in CA
- Capacity:
- 0.9 cu ft
- Collection:
- NeoChef™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- SmoothTouch
- Depth:
- 14-1/2 in
- Energy Star Compliant:
- No
- Height:
- 11 in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1040 W
- Width:
- 18 in