29 in. Pedestal in Graphite Steel
Palladian® 29 in. Pedestal in Graphite Steel
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 9500 Series
- Collection:
- Palladian®
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite Steel
- Depth:
- 29-2/5 in
- Height:
- 13-9/10 in
- Product Type:
- Pedestal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Width:
- 29 in