29 in. 9 cu. ft. Gas Dryer in Black Stainless Steel
Perrin & Rowe® 29 in. 9 cu. ft. Gas Dryer in Black Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Speed Dry
- Wrinkle Care
- Sensor Dry
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- BTU:
- 20000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 9 cu ft
- Collection:
- Perrin & Rowe®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Digital
- Depth:
- 33-3/8 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Height:
- 40-7/8 in
- Interior Light:
- Yes
- Number of Settings:
- 5
- Power Source:
- Gas
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 29 in