This product requires certification to purchase.

29 in. Pedestal in Black Stainless Steel

You last purchased this on
 
LG

Priya 29 in. Pedestal in Black Stainless Steel

  • Fast #
  • Part #LGWDP5K
  • Item #7163373
  • Manufacturer Part #WDP5K
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
LG

Priya 29 in. Pedestal in Black Stainless Steel

  • Fast #
  • Part #LGWDP5K
  • Item #7163373
  • Manufacturer Part #WDP5K
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Black Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Priya
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless Steel
Depth:
30-7/8 in
Height:
14-1/8 in
Product Type:
Pedestal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Width:
29 in