29 in. Pedestal Washer in Graphite Steel
Quartile™ 29 in. Pedestal Washer in Graphite Steel
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Direct Drive Motor
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1 cu ft
- Collection:
- Quartile™
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite Steel
- Depth:
- 30-7/8 in
- Height:
- 14-1/8 in
- Material:
- Plastic, Stainless Steel
- Product Type:
- Pedestal Washer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- RPM:
- 700
- Volts:
- 120V
- Width:
- 29 in