This product requires certification to purchase.

29-3/4 in. 21.8 cu. ft. French Door Refrigerator in Stainless Steel

You last purchased this on
 
LG

San Giovanni™ 29-3/4 in. 21.8 cu. ft. French Door Refrigerator in Stainless Steel

Brand image
You last purchased this on
 
LG

San Giovanni™ 29-3/4 in. 21.8 cu. ft. French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #LGLFDS22520S
  • Item #7545066
  • Manufacturer Part #LFDS22520S
4 out of 5 Customer Rating
29-3/4 in. 21.8 cu. ft. French Door Refrigerator

X Points
$1,699.98
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
21.8 cu ft
Collection:
San Giovanni™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
35-1/2 in
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
7.3 cu ft
Height:
68-1/2 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
4
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Refrigerator Capacity (Cu Ft):
14.5 cu ft
Refrigerator Type:
French Door
UL Listed:
No
Volts:
120V
Weight:
237 lb
Width:
29-3/4 in



Customers Also Bought
1–6 of 18 items
Part #EERWB2X7909
Item #7221344
5 out of 5 Customer Rating
Requires Certification
Part #GGDF650SYVFS
Item #10112398
5 out of 5 Customer Rating
Requires Certification
Part #LGLREL6321S
Item #8329189
4.7 out of 5 Customer Rating
Requires Certification
Part #WWMCS7022RZ
Item #10464520
4.7 out of 5 Customer Rating
Requires Certification
Part #LGLDFC2423V
Item #10099833
3.8 out of 5 Customer Rating
Requires Certification
Part #FFFTR1835VS
Item #8017295
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #LGLRYXC2606S
Item #10111685
5 out of 5 Customer Rating
Requires Certification
Part #LGLTCS20030S
Item #8879836
4.6 out of 5 Customer Rating
Requires Certification
Part #LGLRFXC2606S
Item #10111679
5 out of 5 Customer Rating
Requires Certification
Part #LGDLEX4000W
Item #8940031
4.2 out of 5 Customer Rating
Requires Certification
Part #LGDLE6100W
Item #10099823
5 out of 5 Customer Rating
Requires Certification
Part #LGWT7005CW
Item #9403008
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing