This product requires certification to purchase.

9.0 cf Front Load Electric Dryer in White

You last purchased this on
 
LG

TurboSteam™ 9.0 cf Front Load Electric Dryer in White

  • Fast #
  • Part #LGDLEX7700WE
  • Item #5111789
  • Manufacturer Part #DLEX7700WE
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LG

TurboSteam™ 9.0 cf Front Load Electric Dryer in White

  • Fast #
  • Part #LGDLEX7700WE
  • Item #5111789
  • Manufacturer Part #DLEX7700WE
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • SteamFresh™
  • Sensor Dry
  • Steam
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
30
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
9 cu ft
Collection:
TurboSteam™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
31-2/4 in
Energy Star Compliant:
No
Height:
45-1/8 in
Interior Light:
Yes
Number of Settings:
5
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
Volts:
240V
Width:
29 in