18 in. One-size Fits All LDPE Sleeve
18 in. One-size Fits All LDPE Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Elastic ends
- Surged seams
- Medium weight
- Provides low-cost protection for worker's arms
- Color: clear
- Size: one size fits most
Specifications
- Color Finish Name:
- White
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- LDPE
- Product Type:
- Sleeve