Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dupont Tychem® QC sleeve
- Elastic Ends
- Bound Seams
- Length: 18"
Specifications
- ASTM:
- ASTM D-1777, ASTM D-3776, ASTM D-3786, ASTM D-5587, ASTM D-5034
- Color Finish Name:
- Yellow
- Length:
- 18 in
- Material:
- Tychem 2000
- Package Quantity:
- Case of 200
- Product Type:
- Sleeve